Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 3/8"-16, 4 Flutes
Mfr # 386517
Zoro # G3075453
product price: $29.25
/ea
Sold in multiples of 2 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 386517
- Zoro # G3075453
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,AL H5 3/8-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Fold-Up Hex Key Set, 9PCS (BND12589)
- PROTO 1/4" Drive Universal Socket Set Metric 12 Pieces 5 mm to 15 mm , Full Polish (J47205)
- BLACK & DECKER Bolt, Carriage (286064-00)
- KRAFT TOOL Gauging Trowel w/Wood Han, 7" x 3-1/4 (GG443)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384650)
- YMW TAPS Spiral Flute Tap, 3/4"-10, UNC, 4 Flutes, TICN (SSU12V5NEB-TICN)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes (387664)
- YMW TAPS Spiral Flute Tap, 3/4"-10, 4 Flutes, TIN (384927)
- YMW TAPS Spiral Flute Tap, 3/8"-16, 4 Flutes, Oxide (384647)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes (387020)
- YMW TAPS Spiral Flute Tap, AL H3 1/4-20 (386507)
- Ymw Taps Spiral Flute Taps