Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 3/4"-16, 4 Flutes, TIN
Mfr # 384928
Zoro # G3073222
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Number of Flutes 4
- Tap Finish TIN
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 384928
- Zoro # G3073222
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Finish | TIN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TIN SS H3 3/4-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 12mm 6 pt Metric Socket, 6 Points (41708)
- STANLEY Safety Knife, Self-Retracting, 5 7/8 in L, Rounded Steel Safety Blade, General Purpose, Orange (10-189C)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MG)
- STARRETT Thickness Gage, 0.021 In, 1/2 x 12 In (667-21)
- YMW TAPS Spiral Flute Tap, M4X0.7, 4 Flutes, TICN (374917TICN)
- YMW TAPS Spiral Flute Tap, #10-32, 4 Flutes (387010)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384650)
- YMW TAPS Spiral Flute Tap, M3X0.5, 4 Flutes (386528)
- YMW TAPS Spiral Flute Tap, M48X5, 4 Flutes, TICN (SS048W-NEB-TICN)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes, Oxide (384675)
- REGAL CUTTING TOOLS 7/8-14 H4 4 Flt. Semi-Btm. TC-SS Spiral Flute Tap (030283TC)
- Ymw Taps Taps