Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, #2-56, 4 Flutes
Mfr # 386400
Zoro # G3074631
product price: $39.49
/ea
Sold in multiples of 2 for $78.98
$78.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 386400
- Zoro # G3074631
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | #2-56 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,ALS H2 2-56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO11/64)
- S.E. TOOLS 1-11/16 X 2-17/32 Medium Tilting Mirror (317S1GFK)
- SK PROFESSIONAL TOOLS 1/4 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 3/4 in L (44470)
- MITUTOYO Lifting Lever (21EZA199)
- YMW TAPS Spiral Flute Tap, 3/4"-10, 4 Flutes, TIN (384927)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, TICN (SSU08N11-NEB-TICN)
- YMW TAPS Spiral Flute Tap, 9/16"-18, 4 Flutes, Oxide (384654)
- YMW TAPS Spiral Flute Tap, 1/4"-20, UNC, 4 Flutes, TIN (SSU04N2NEB-TIN)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Bright (374919B)
- YMW TAPS Spiral Flute Tap, #10-32, UNF, 4 Flutes, TICN (SSUNAJ2NEB-TICN)
- REGAL CUTTING TOOLS #2-56 H1 2Flt. Fast Spiral Flute STI Bottom (007300AS)
- Ymw Taps Spiral Flute Taps