Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 1/4"-20, UNC, 4 Flutes, Oxide
Mfr # UAU04NXHEX
Zoro # G3102001
product price: $12.29
/ea
Sold in multiples of 4 for $49.16
$49.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Finish Oxide
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # UAU04NXHEX
- Zoro # G3102001
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Details
Item | Spiral Flute Tap |
Tap Thread Type | UNC |
Number of Flutes | 4 |
Tap Finish | Oxide |
Tap Style | Spiral Flute |
Description
ISP SPIRAL FLUTE TAP,OX 1/4-20UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 3/8, Steel (GL6X2500T----01)
- WILTON 6" Standard Duty Combination Vise with Swivel Base (746)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1436)
- SUNEX Sae Driveline Impact Socket Set, 7 Piece 1/2" Drive 12 Point (SUN2696)
- YMW TAPS Spiral Flute Tap, #10-32, UNF, 4 Flutes, TICN (SSUNAJ2NEB-TICN)
- YMW TAPS Spiral Flute Tap, 5/8"-18, 4 Flutes (387556)
- YMW TAPS Spiral Flute Tap, #10-32, UNF, 4 Flutes, TIN (SSUNAJ3NEB-TIN)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TICN (SSU07Q3NEB-TICN)
- YMW TAPS Spiral Flute Tap, 3/8"-16, 4 Flutes, Oxide (384647)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, Oxide (SSU06P4NEX)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, TICN (SS5.0K4NEB-TICN)
- Ymw Taps Taps