Shop All Spiral Flute Taps
This Product is Discontinued
Ymw Taps
Spiral Flute Tap, 1/4"-20, UNC, 4 Flutes, Oxide (Discontinued)
Mfr # SSU04N11NEX
Zoro # G3097357
This Product is Discontinued
Key Features
- Tap Thread Size 1/4"-20
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Finish Oxide
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # SSU04N11NEX
- Zoro # G3097357
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Details
Item | Spiral Flute Tap |
Tap Thread Type | UNC |
Number of Flutes | 4 |
Tap Finish | Oxide |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,OX GH11 1/4-20UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.