Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 1/4"-20, 4 Flutes
Mfr # 387458
Zoro # G3077748
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 387458
- Zoro # G3077748
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
STI SPRL FLUTE Tap,NX NI H3 1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK280C2/DCB203)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - (3510)
- WESTWARD Tool Organizer, EVA, For Wrench Sets (38W625)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-F (C18033)
- YMW TAPS Spiral Flute Tap, 9/16"-18, 4 Flutes, TICN (384954TICN)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, TICN (SSU08N11-NEB-TICN)
- YMW TAPS Spiral Flute Tap, 1/4"-20, UNC, 4 Flutes, Oxide (UAU04NXHEXR)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Bright (SS5.0K4NEB)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes (387551)
- YMW TAPS Spiral Flute Tap, AL H3 1/4-20 (386507)
- WALTER Machine taps EP2156302-M14X1.5 (EP2156302-M14X1.5)
- Ymw Taps Taps