Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, TICN
Mfr # SSU08N3NEB-TICN
Zoro # G3098133
product price: $61.39
/ea
Sold in multiples of 2 for $122.78
$122.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Finish TICN
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # SSU08N3NEB-TICN
- Zoro # G3098133
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Details
Item | Spiral Flute Tap |
Tap Thread Type | UNF |
Number of Flutes | 4 |
Tap Finish | TICN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TICN GH3 1/2-20UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Oscillating Tool, 12V, Bonus Battery (DCS353B/DCB124)
- XCELITE 1/8" 10" Round (R1810N)
- WIHA Precision Slotted Screwdriver 5/32 in Round (26041)
- INGERSOLL-RAND Air Strainer (834-61)
- YMW TAPS Spiral Flute Tap, #4-40, UNC, 4 Flutes, TIN (SUUN4H2NEB-TIN)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, Bright (SSU08N11-NEB)
- YMW TAPS Spiral Flute Tap, M42X1.5, 4 Flutes, Oxide (SS042O6NEX)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Bright (374919B)
- YMW TAPS Spiral Flute Tap, M10X1.5, 4 Flutes, Oxide (SS010O6NEX)
- YMW TAPS Spiral Flute Tap, #12-24, UNC, 4 Flutes, Oxide (SSUNCM3NEX)
- OSG Spiral Flute Tap, M27-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311601801)
- Ymw Taps Spiral Flute Taps