Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, TICN
Mfr # SSU08N11-NEB-TICN
Zoro # G3098188
Sold in multiples of 2 for $123.10
$123.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Finish TICN
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # SSU08N11-NEB-TICN
- Zoro # G3098188
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Details
Item | Spiral Flute Tap |
Tap Thread Type | UNF |
Number of Flutes | 4 |
Tap Finish | TICN |
Tap Style | Spiral Flute |
Description
OVERSIZE SPFL TAP,TICN H11 1/2-20 UNF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/4" x 10' Pee Wee® Yellow Clad Pocket Tape Measure (W6110)
- MARTOR Secumax Rapid (594.03)
- RIDGID Drain Cleaning Mitt, Left-Hand, Leather with Steel Studs (A-1)
- YG-1 TOOL CO Hss(M42) Stub Length Din1897 Split Point Drills Tin Coated (D4107085)
- YMW TAPS Spiral Flute Tap, #6-32, 4 Flutes (387035)
- YMW TAPS Spiral Flute Tap, 1/4"-20, UNC, 4 Flutes, TIN (SSU04N2NEB-TIN)
- YMW TAPS Spiral Flute Tap, AL H3 1/4-20 (386507)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes, Oxide (384675)
- YMW TAPS Spiral Flute Tap, 5/16"-24, 4 Flutes (387516)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes (387618)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, TIN (SUU06P2NEB-TIN)
- Ymw Taps Spiral Flute Taps