Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 1/2"-20, 4 Flutes
Mfr # 387552
Zoro # G3078140
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 387552
- Zoro # G3078140
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,NX NI H5 1/2-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Indicator w/Cert, 0.5 In (543-793-10CAL)
- SUNEX 3/8" Drive Impct Socket 6 (312UMD)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITPH2215)
- TEKTON 15 mm Flat End Hex L-Key (KLX22150)
- YMW TAPS Spiral Flute Tap, M10X1.5, 4 Flutes, TICN (374925TICN)
- YMW TAPS Spiral Flute Tap, M12X1, 4 Flutes, TICN (SS012M5NEB-TICN)
- YMW TAPS STI SPRL FLUTE Tap, NX NI H2 2-56 (387400)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TICN (SSU07Q3NEB-TICN)
- YMW TAPS Spiral Flute Tap, #10-32, 4 Flutes (387010)
- YMW TAPS Spiral Flute Tap, 9/16"-18, UNF, 4 Flutes, Bright (SSU09O3NEB)
- REGAL CUTTING TOOLS #6-32 NC H3 3 Fl Semi-Btm. Spiral Flute Accu-Shear Tap (033004TC)
- Ymw Taps Taps