Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 1/2"-13, 4 Flutes
Mfr # 387551
Zoro # G3078308
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # 387551
- Zoro # G3078308
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,NX NI H5 1/2-13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 1-8 UNC 2B (301162040)
- LENOX Band Saw Blade, 15 ft. L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Bimetal, QXP Series (89567QPB154570)
- JAMESON Good Buddy Duct Rodder w/ 300 ft. of 3/8" Marked Rod (9-25-300M)
- OTC Chain for Otc7401 Chain Wrench, 209200 (OTC209200)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes (387018)
- YMW TAPS Spiral Flute Tap, #8-32, UNC, 4 Flutes, TICN (SSUN8J3NEB-TICN)
- YMW TAPS STI SPRL FLUTE Tap, NX NI H2 2-56 (387400)
- YMW TAPS Spiral Flute Tap, M48X5, 4 Flutes, TICN (SS048W-NEB-TICN)
- YMW TAPS Spiral Flute Tap, M42X1, 4 Flutes, TIN (SS042M5NEB-TIN)
- YMW TAPS Spiral Flute Tap, #10-24, 4 Flutes (386505)
- VERSADRIVE HMT Spiral Flute ImpactaTap 3/8 - 16 UNC (309020-0030)
- Ymw Taps Spiral Flute Taps