Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 1/2"-13, 4 Flutes
Mfr # 384521
Zoro # G3072093
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 384521
- Zoro # G3072093
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
EXTENDED 6 In. SPFL TAP,SS H3 1/2-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SET PRY & ROLLING HEAD BAR 4PC (PO2100)
- WEATHERHEAD Braided Collet, 1555774 (ET425DC-5Z)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 6In (50 Pack) (DWA6SQ2IRB)
- DRILL AMERICA m39x1.5 HSS Metric Hand Tap (DWTSMT39X1.5)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes (387470)
- YMW TAPS Spiral Flute Tap, M3X0.5, 4 Flutes (386528)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TICN (SSU07Q3NEB-TICN)
- YMW TAPS Spiral Flute Tap, #2-56, 4 Flutes (387623)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, TICN (SSU06P11-NEB-TICN)
- YMW TAPS Spiral Flute Tap, 9/16"-18, 4 Flutes, TIN (384954)
- WALTER Spiral Flute Tap, M36-1.50, Plug, Metric Fine, 5 Flutes, Uncoated (P21569-M36X1.5)
- Ymw Taps Taps