Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 1/2"-13, 4 Flutes
Mfr # 384051
Zoro # G3071813
product price: $40.39
/ea
Sold in multiples of 2 for $80.78
$80.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 384051
- Zoro # G3071813
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,SS H5 1/2-13 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 14 Pc. Pivot Holder Set (DWPVTC14)
- HHIP MT3 Precision Extended Live Center (3900-5025)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750060)
- WITTE Insulated Precision Slotted Screwdriver 3/32 in Round (9T 89716)
- YMW TAPS Spiral Flute Tap, 9/16"-18, 4 Flutes, TIN (384954)
- YMW TAPS Spiral Flute Tap, #10-32, 4 Flutes, TIN (384910)
- YMW TAPS Spiral Flute Tap, 3/4"-10, 4 Flutes, Oxide (384627)
- YMW TAPS Spiral Flute Tap, M20X1.5, 4 Flutes, Bright (SS020O6NEB)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes (387545)
- YMW TAPS Spiral Flute Tap, 1"-8, 4 Flutes, TICN (384997TICN)
- NACHI L981 1/4-20 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88057)
- Ymw Taps Spiral Flute Taps