Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, #10-32, UNF, 4 Flutes, TIN
Mfr # SSUNAJ3NEB-TIN
Zoro # G3100568
product price: $27.19
/ea
Sold in multiples of 4 for $108.76
$108.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Finish TIN
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # SSUNAJ3NEB-TIN
- Zoro # G3100568
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Details
Item | Spiral Flute Tap |
Tap Thread Type | UNF |
Number of Flutes | 4 |
Tap Finish | TIN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TIN GH3 No.10-32UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- HYDE 4 in. W High Carbon Steel Wallpaper Shaver Blade (33170)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper, PK 5 (SB5N)
- DAYTON Press, Arbor, 4 Ton (5Z077)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384650)
- YMW TAPS Spiral Flute Tap, M12X1, 4 Flutes, TICN (SS012M5NEB-TICN)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, TICN (SS5.0K4NEB-TICN)
- YMW TAPS Spiral Flute Tap, #10-24, 4 Flutes, Oxide (384609)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Oxide (374019)
- YMW TAPS Spiral Flute Tap, M3X0.5, 4 Flutes (386528)
- VERSADRIVE HMT Spiral Flute ImpactaTap 1/2 - 13 UNC (309020-0040)
- Ymw Taps Taps