Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, #10-32, UNF, 4 Flutes, TIN
Mfr # SSUNAJ2NEB-TIN
Zoro # G3100583
product price: $26.85
/ea
Sold in multiples of 4 for $107.40
$107.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Finish TIN
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # SSUNAJ2NEB-TIN
- Zoro # G3100583
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Details
Item | Spiral Flute Tap |
Tap Thread Type | UNF |
Number of Flutes | 4 |
Tap Finish | TIN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TIN GH2 No.10-32UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, SAE, 1/4", Hex, T8, 1", SS (05071030001)
- ZORO SELECT Star Knob, 0.83" Diameter, Screw L 0.39" (65036M8)
- LYNDEX-NIKKEN Collet, 5C, 1/4in (500-016)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2, 3/4-14 (TM430-14NPT)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Oxide (374019)
- YMW TAPS Spiral Flute Tap, 3/8"-16, 4 Flutes (387517)
- YMW TAPS Spiral Flute Tap, 1/4"-20, UNC, 4 Flutes, Oxide (UAU04NXHEXR)
- YMW TAPS STI SPRL FLUTE Tap, NX NI H2 2-56 (387400)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes (387545)
- YMW TAPS Spiral Flute Tap, #4-40, 4 Flutes (387420)
- YMW TAPS Spiral Flute Tap, #2-56, 4 Flutes (387623)
- Ymw Taps Spiral Flute Taps