Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, #10-32, UNF, 4 Flutes, TICN
Mfr # SSUNAJ2NEB-TICN
Zoro # G3100452
product price: $25.45
/ea
Sold in multiples of 4 for $101.80
$101.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Finish TICN
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # SSUNAJ2NEB-TICN
- Zoro # G3100452
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Details
Item | Spiral Flute Tap |
Tap Thread Type | UNF |
Number of Flutes | 4 |
Tap Finish | TICN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TICN GH2 No.10-32UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 5/8 in.4 Flutes, Bright (284-000270)
- DRILL AMERICA 5/8" HSS 2MT Straight Flute Bridge Reamer (DWRRBST5/8)
- RUKO 3/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214809)
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (440287)
- YMW TAPS Spiral Flute Tap, M10X1.5, 4 Flutes, Oxide (374025)
- YMW TAPS Spiral Flute Tap, M24X1, 4 Flutes, Oxide (SS024M5NEX)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes (387470)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes (384521)
- YMW TAPS Spiral Flute Tap, 1/4"-20, 4 Flutes, Bright (384913B)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, TICN (SSU08N3NEB-TICN)
- SOWA HIGH PERFORMANCE TAPS M14 x 1.5mm Yellow Ring HSSE-V3 Spiral Flute Taps (123665)
- Ymw Taps Spiral Flute Taps