Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, #10-32, 4 Flutes, Oxide
Mfr # 382510
Zoro # G3069232
product price: $78.79
/ea
Sold in multiples of 2 for $157.58
Free Shipping & Returns
$157.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Number of Flutes 4
- Tap Finish Oxide
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 382510
- Zoro # G3069232
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Finish | Oxide |
Tap Style | Spiral Flute |
Description
EXTENDED 6 In. SPFL TAP SS OX H3 10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16T)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- KT PRO TOOLS 1/4" Drive Metric, 27 pcs (A2503MR01)
- TEKTON 1/2" Drive Ratchet, 11.3 in. L (SRH01210)
- YMW TAPS Spiral Flute Tap, #10-32, 4 Flutes (387010)
- YMW TAPS Spiral Flute Tap, 1/4"-20, 4 Flutes, Bright (384913B)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, Bright (SSU08N11-NEB)
- YMW TAPS Spiral Flute Tap, SS H5 3/8-24 1.5 (384048)
- YMW TAPS Spiral Flute Tap, #4-40, 4 Flutes, Oxide (384602)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TICN (SSU07Q4NEB-TICN)
- YMW TAPS Spiral Flute Tap, 1/4"-20, UNC, 4 Flutes, Oxide (UAU04NXHEXR)
- Ymw Taps Taps