Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, #10-32, 4 Flutes
Mfr # 387510
Zoro # G3077888
product price: $38.85
/ea
Sold in multiples of 2 for $77.70
$77.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 387510
- Zoro # G3077888
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,NX NI H3 10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 3/8 Square 150mm Pin type 1/4 Hex Drive (112-150P)
- EGA MASTER RING RATCHET WRENCH 10 MM 1000 V (73145)
- PERFORMANCE TOOL 6-In-1 Screwdriver Screwdriver 6-I, W975 (W975)
- BURNDY Long-Barrel Splice, 2/0 AWG Wire Gauge (YS26)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes, Oxide (384675)
- YMW TAPS Spiral Flute Tap, #10-24, 4 Flutes, Oxide (384609)
- YMW TAPS Spiral Flute Tap, 5/16"-24, 4 Flutes (387516)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, Oxide (UAU06PXHEXR)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384650)
- YMW TAPS Spiral Flute Tap, #12-24, UNC, 4 Flutes, Oxide (SSUNCM3NEX)
- YMW TAPS Spiral Flute Tap, 3/4"-10, UNC, 4 Flutes, TICN (SSU12V5NEB-TICN)
- Ymw Taps Spiral Flute Taps