Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, #10-32, 4 Flutes
Mfr # 387010
Zoro # G3076810
product price: $41.69
/ea
Sold in multiples of 2 for $83.38
$83.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 387010
- Zoro # G3076810
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,NI TI H3 10-32 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- SURTEK Sds Plus Wide Chisel 10250mm (117535)
- DRILL AMERICA 8-36 HSS Tin Coated 2 Flute Spiral Pointed Tap (T/A57089TN)
- MITUTOYO Micrometer Head, 0 to 1/2" Range, Steel (148-811-10)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, Bright (SSU08N11-NEB)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, Oxide (UAU06PXHEXR)
- YMW TAPS Spiral Flute Tap, M12X1, 4 Flutes, TICN (SS012M5NEB-TICN)
- YMW TAPS Spiral Flute Tap, #10-32, UNF, 4 Flutes, TICN (SSUNAJ2NEB-TICN)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes (387018)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TICN (SSU07Q3NEB-TICN)
- YMW TAPS Spiral Flute Tap, 5/16"-24, 4 Flutes (386515)
- Ymw Taps Taps