Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, #10-24, UNC, 4 Flutes, TIN
Mfr # SSUNAM3NEB-TIN
Zoro # G3100708
product price: $24.99
/ea
Sold in multiples of 4 for $99.96
$99.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Finish TIN
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # SSUNAM3NEB-TIN
- Zoro # G3100708
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Details
Item | Spiral Flute Tap |
Tap Thread Type | UNC |
Number of Flutes | 4 |
Tap Finish | TIN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TIN GH3 No.10-24UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 22mmx1-7/8, Shank Dia.: 3/4" (CCP-24M22)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (11601)
- LENOX Band Saw Blade, 6 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81936D2B62055)
- VERMONT GAGE Pin Gage, Minus, 0.627 In, Black (911262700)
- YMW TAPS Spiral Flute Tap, 5/16"-24, 4 Flutes (386515)
- YMW TAPS Spiral Flute Tap, 1/4"-20, 4 Flutes, Bright (384913B)
- YMW TAPS Spiral Flute Tap, #10-32, 4 Flutes (387010)
- YMW TAPS Spiral Flute Tap, #10-32, UNF, 4 Flutes, TIN (SSUNAJ3NEB-TIN)
- YMW TAPS Spiral Flute Tap, M12X1.5, 4 Flutes, Oxide (SS012O6NEX)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Bright (SS5.0K4NEB)
- NACHI L6800 M18 x 2.5 D7 4FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1514536)
- Ymw Taps Taps