Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 1"-8, 4 Flutes, TIN
Mfr # 384997
Zoro # G3073268
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Number of Flutes 4
- Tap Finish TIN
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 384997
- Zoro # G3073268
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Finish | TIN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TIN SS H4 1 In.-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (J5424B)
- DEWALT Stick-E Right Angle Clip 90 degrees, 100PK (DEW DFD405550)
- PROTO 1/4 in Drive, 4mm 12 pt Metric Socket, 12 Points (J4704TM)
- MITEE-BITE PRODUCTS 5/16-18 x 7/8 Tapered Screw (31020S)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, Oxide (SSU06P4NEX)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes (387620)
- YMW TAPS Spiral Flute Tap, #10-32, UNF, 4 Flutes, TIN (SSUNAJ3NEB-TIN)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, TICN (SSU08N3NEB-TICN)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Bright (SS5.0K4NEB)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Oxide (374019)
- YMW TAPS Spiral Flute Tap, M10X1.5, 4 Flutes, Oxide (SS010O6NEX)
- Ymw Taps Spiral Flute Taps