Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 1"-8, 4 Flutes, TICN
Mfr # 384997TICN
Zoro # G3084879
product price: $287.02
/ea
Free Shipping & Returns
$287.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Number of Flutes 4
- Tap Finish TICN
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 384997TICN
- Zoro # G3084879
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Finish | TICN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TICN SS H4 1 In.-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X13/32)
- FEIN Oscillating Rigid Scraper Blade, 2-1/2In (63903226210)
- DYNABRADE Nitro Ext 4" COW Tool (ECU4)
- MILWAUKEE TOOL 1-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1015)
- YMW TAPS Spiral Flute Tap, 9/16"-18, 4 Flutes, TICN (384954TICN)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TICN (SSU07Q3NEB-TICN)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, TIN (SUU06P2NEB-TIN)
- YMW TAPS Spiral Flute Tap, #2-56, 4 Flutes, Oxide (384623)
- YMW TAPS Spiral Flute Tap, #10-32, UNF, 4 Flutes, TIN (SSUNAJ2NEB-TIN)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, TICN (SSU08N11-NEB-TICN)
- WALTER Spiral Flute Taps, thread profile: UNC 1"-8, thread hand: Right, coati (TC117.UNC1.0-R0-WY80RG)
- Ymw Taps Spiral Flute Taps