Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 1-1/4"-7, UNC, 4 Flutes, TICN
Mfr # SSU20Y6NEB-TICN
Zoro # G3099238
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-7
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Finish TICN
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # SSU20Y6NEB-TICN
- Zoro # G3099238
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-1/4"-7 |
Details
Item | Spiral Flute Tap |
Tap Thread Type | UNC |
Number of Flutes | 4 |
Tap Finish | TICN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TICN GH6 1 In.1/4-7UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.0-0.50 6H (302108530)
- EMPIRE LEVEL 9" UltraView LED Torpedo Level (EM95.10)
- MORSE Carbide Hole Cutter, 1-5/8in. Hole, 1in. D (CTD26)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79633CLB113505)
- YMW TAPS Spiral Flute Tap, M48X5, 4 Flutes, TICN (SS048W-NEB-TICN)
- YMW TAPS Spiral Flute Tap, #6-32, 4 Flutes (387035)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TICN (SSU07Q3NEB-TICN)
- YMW TAPS Spiral Flute Tap, 5/16"-24, UNF, 4 Flutes, TIN (SUU05M3NEB-TIN)
- YMW TAPS Spiral Flute Tap, #8-32, UNC, 4 Flutes, TICN (SSUN8J3NEB-TICN)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, TICN (SSU06P11-NEB-TICN)
- YMW TAPS Spiral Flute Tap, 9/16"-18, 4 Flutes, TIN (384954)
- Ymw Taps Taps