Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 1-1/2"-12, UNF, 4 Flutes, TICN
Mfr # SSU24S5NEB-TICN
Zoro # G3099597
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-12
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Finish TICN
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # SSU24S5NEB-TICN
- Zoro # G3099597
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-12 |
Details
Item | Spiral Flute Tap |
Tap Thread Type | UNF |
Number of Flutes | 4 |
Tap Finish | TICN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TICN GH5 1 In.1/2-12UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN ProtAirCase, 9 39/64 in, PrPu, Blk (016070-0011-110)
- S & W MANUFACTURING Alum Clamp Knb, Nose Stud, Tthru, M8, 38mm (ALH-20MTT)
- ARTU SDS Plus Drill Bit 5/32" x 6.000"L (01200)
- WESTWARD Straight Tap Wrench, 5/32 to 1/2 In (2CYU2)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TICN (SSU07Q3NEB-TICN)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes (387545)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes (386531)
- YMW TAPS Spiral Flute Tap, M48X5, 4 Flutes, TICN (SS048W-NEB-TICN)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, Oxide (UAU06PXHEXR)
- YMW TAPS Spiral Flute Tap, #6-32, 4 Flutes (387035)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T7585C)
- Ymw Taps Spiral Flute Taps