Shop All Pipe Taps
Ymw Taps
Pipe Tap, 2"-11-1/2, NPT
Mfr # 383160
Zoro # G3070991
Free Shipping & Returns
$3,696.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 2"-11-1/2
- Tap Thread Type NPT
- Standards ANSI
- Tap Style Pipe
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Clamp, 3", Iron, Light Duty, 1430 lb. (2LAZ1)
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730/5 QUICK 6-50 N·m Size of mount 9x12 mm (50184005)
- PROTO 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 3/4 in L (J5441R-1/2)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #10 (16W797)
- YMW TAPS Pipe Tap, 1-1/4"-11, NPT (383158TIN)
- YMW TAPS Pipe Tap, 1/4"-18, NPT (383153TICN)
- YMW TAPS Pipe Tap, 1/4"-18, NPT (383153)
- YMW TAPS Pipe Tap, 1/8"-27, NPSF (383327TICN)
- YMW TAPS Pipe Tap, 1/4"-18, NPT (383643)
- YMW TAPS Pipe Tap, 1-1/4"-11-1/2, NPTF (383133TIN)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1310500)
- Ymw Taps Pipe Taps