Ymw Taps

Pipe Tap, 1/4"-18, NPSF


product price: $91.95
/ea
Sold in multiples of 2 for $183.90
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size 1/4"-18
  • Tap Thread Type NPSF
  • Standards ANSI
  • Tap Finish Oxide
  • Tap Style Pipe
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tap Thread Size 1/4"-18

Details

Item Pipe Tap
Tap Thread Type NPSF
Standards ANSI
Tap Finish Oxide
Tap Style Pipe

Description

PIPE TAP,OX ANSI NPSF 1/4-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.