Ymw Taps

Pipe Tap, 1/16"-27, NPT


product price: $67.49
/ea
Sold in multiples of 2 for $134.98

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Tap Thread Size 1/16"-27
  • Tap Thread Type NPT
  • Tap Finish Oxide
  • Tap Style Pipe
  • Standards ANSI
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tap Thread Size 1/16"-27

Details

Item Pipe Tap
Tap Thread Type NPT
Tap Finish Oxide
Tap Style Pipe
Standards ANSI

Description

PIPE TAP,OX ANSI NPT 1/16-27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.