Shop All Pipe Taps
Ymw Taps
Pipe Tap, 1"-11-1/2, NPT
Mfr # 383107
Zoro # G3070693
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-11-1/2
- Tap Thread Type NPT
- Tap Finish Oxide
- Standards ANSI
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Router Bit, HSS, 1/4 D, 3/4 Cut L, 1 Flute (18-00)
- DRILL AMERICA 1-3/16"-18 Carbon Steel Hex Die (DWTSH1-3/16-18)
- ESTWING 19OZ Ultra Nail Hammer (EB-19SM)
- MAKITA 4-3/8" Masonry Saw with 4" Diamond Blade (4100NHX1)
- YMW TAPS Pipe Tap, 1-1/4"-11-1/2, NPTF (383133TIN)
- YMW TAPS Pipe Tap, 1/4"-18, NPT (383643)
- YMW TAPS Pipe Tap, 1-1/4"-11, NPT (383158TIN)
- YMW TAPS Pipe Tap, 1/4"-18, NPT (383103B)
- YMW TAPS Pipe Tap, 1/4"-18, NPT (383153TIN)
- YMW TAPS Pipe Tap, 1/2"-14, NPS (383305TIN)
- WALTER SURFACE TECHNOLOGIES 1/4 Taper Pipe Taps Npt (02C040)
- Ymw Taps Taps