Shop All Straight Flute Taps
Ymw Taps
MOLD Hand Tap, Cobalt HSS, H3 10-32
Mfr # 389607
Zoro # G2428111
product price: $18.85
/ea
Sold in multiples of 4 for $75.40
$75.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 389607
- Zoro # G2428111
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Description
MOLD Hand Tap,Cobalt HSS,H3 10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, Round/Square, 16x4" (CF285PF)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T40 Tip, 2 3/4 in L (45540)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 6.80mm (C18958)
- LISLE Carbide Scrpr Set, 1-1/4" And 5/8", 2 pcs. (81780)
- YMW TAPS Hand Tap, HSS, TICN, D5 M9 x 1.25, Tap Material: High Speed Steel (TS9.0N5NEBA-TICN)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H3 7/16-20 (389620)
- YMW TAPS Hand Tap, HSS, TIN, D6 M25 x 1.5, Tap Material: High Speed Steel (TS025O6NEB5-TIN)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5)
- YMW TAPS Hand Tap, HSS, TIN, D7 M45 x 2 (TS045Q7NEB5-TIN)
- YMW TAPS Hand Tap, HSS, BR, D5 M6X1 1.5P (TS6.0M5NEBA)
- BOSCH TAP TAPER 10/32 CARDED (VA20163)
- Ymw Taps Straight Flute Taps