Shop All Straight Flute Taps
Ymw Taps
LARGE DIA TAP, 4FL HSS LOSP 1-1/2"-8UN
Mfr # SSU24XYEEXHT
Zoro # G3099579
product price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # SSU24XYEEXHT
- Zoro # G3099579
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
LARGE DIA TAP,4FL HSS LOSP 1-1/2 In.-8UN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Round Rub Brick, 20 Grit, 6 (CF270)
- MORSE Carbide Hole Cutter, 1-3/4in. Hole, 1in. D (CTD28)
- SPEEDAIRE Angle Angle Grinder Kit, 1/4 in NPT Female Air Inlet, Medium Duty, 16,000 RPM, 0.4 hp (12V733)
- WESTWARD Serrated Jaw, 4 in. (GGS_50179)
- YMW TAPS AXE-HT TAP, HSS, TIN, D6 M12 X 1.5 (TS012O6LPVA)
- YMW TAPS Hand Tap, HSS, TIN, D5 M8 x 1.25, Tap Material: High Speed Steel (TS8.0N5NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D6 M18 x 1.5, Tap Material: High Speed Steel (TS018O6NEB5-TIN)
- YMW TAPS Hand Tap, HSS, OX, D6 M11X1.5 5P (TS011O6NEX5)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H3 7/16-20 (389620)
- YMW TAPS Hand Tap, HSS, TICN, D7 M48 x 1.5, Tap Material: High Speed Steel (TS048O7NEB5-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D3 M2 x 0.4 (TS2.0E3NEBA-TIN)
- Ymw Taps Taps