Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TIN, D7 M48 x 1.5, Tap Material: High Speed Steel
Mfr # TS048O7NEB5-TIN
Zoro # G2442242
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Material High Speed Steel
- Tap Finish TIN
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS048O7NEB5-TIN
- Zoro # G2442242
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | TIN |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,HSS,TIN,D7 M48 x 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill (211-262)
- DEWALT Pro Mid-Size Organizer, Plastic, Black/Yellow, 13-1/2 in W x 4-1/2 in D x 10 in H (DWST14735)
- URREA 1/4"drive, 7/16 in, 12 point SAE socket (4714T)
- K-TOOL INTERNATIONAL Air Chisel, Sheet Metal Trimmer (KTI-81959)
- YMW TAPS Hand Tap, HSS, TICN, D6 M42 x 1.5 (TS042O6NEB5-TICN)
- YMW TAPS Hand Tap, HSS, TICN, D7 M48 x 1.5 (TS048O7NEBA-TICN)
- YMW TAPS Hand Tap, HSS, OX, D3 M2X0.4 1.5P (TS2.0E3NEXA)
- YMW TAPS Hand Tap, HSS, OX, D7 M27X2 1.5P (TS027Q7NEXA)
- YMW TAPS Hand Tap, HSS, TICN, D4 M4 x 0.7 (TS4.0I4NEB5-TICN)
- YMW TAPS Hand Tap, HSS, BR, D5 M6X1 1.5P (TS6.0M5NEBA)
- IRWIN TAP PLUG 1/4""-20NC C (8120)
- Ymw Taps Straight Flute Taps