Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TIN, D7 M18 x 2
Mfr # TS018Q7NEB5-TIN
Zoro # G2435172
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Finish TIN
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS018Q7NEB5-TIN
- Zoro # G2435172
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Finish | TIN |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,HSS,TIN,D7 M18 x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 12 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL12)
- PROTO Locking Bar, 3" L, 3"W, 31-7/8"H, 1-1/2"dia. (JLB32)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.83mm (112301830)
- GREENLEE Cutter Blade Kit Ets12 (HB.9864)
- YMW TAPS Hand Tap, HSS, TIN, D4 M7 x 0.5, Tap Material: High Speed Steel (TS7.0G4NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D4 M5 x 0.8, Tap Material: High Speed Steel (TS5.0K4NEB5-TICN)
- YMW TAPS Carbide Hand Tap, AL-CT H3 8-32 P (384804)
- YMW TAPS LARGE DIA TAP, 4FL HSS LOSP 1-1/2"-8UN (SSU24XYEEXHT)
- YMW TAPS Carbide Hand Tap, AL-CT D6 M10X1.5 B (371015)
- YMW TAPS Hand Tap, HSS, OX, D7 M27X2 1.5P (TS027Q7NEXA)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- Ymw Taps Straight Flute Taps