Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TIN, D6 M27 x 1.5, Tap Material: High Speed Steel
Mfr # TS027O6NEBA-TIN
Zoro # G2437388
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tap Finish TIN
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS027O6NEBA-TIN
- Zoro # G2437388
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Finish | TIN |
Tap Material | High Speed Steel |
Description
Hand Tap,HSS,TIN,D6 M27 x 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 3/4 in Size, Standard Socket, black oxide (6824)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 200 Grit (S-4WPP-200)
- LAWN & GARDEN TROWEL HAND POLY 10"" (GT0110G)
- XCELITE 8 in Chain Nose Plier Cushion Grip Handle (59CGNN)
- YMW TAPS Hand Tap, HSS, TICN, D4 M5 x 0.8, Tap Material: High Speed Steel (TS5.0K4NEB5-TICN)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5)
- YMW TAPS Hand Tap, HSS, TICN, D7 M36 x 2, Tap Material: High Speed Steel (TS036Q7NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D6 M36 x 1.5 (TS036O6NEBA-TIN)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5-TICN)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUN4H2NEB5)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-41)
- Ymw Taps Taps