Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TIN, D6 M14 x 1.25, Tap Material: High Speed Steel
Mfr # TS014N6NEB5-TIN
Zoro # G2434299
product price: $74.79
/ea
Sold in multiples of 2 for $149.58
$149.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tap Finish TIN
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS014N6NEB5-TIN
- Zoro # G2434299
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Finish | TIN |
Tap Material | High Speed Steel |
Description
Hand Tap,HSS,TIN,D6 M14 x 1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X15/32)
- DEWALT 4,000 rpm VSR Drywall Screwgun (DW272)
- PROTO 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 7/8 in L (J47705/64)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 7/16-20 UNF (403173)
- YMW TAPS Hand Tap, HSS, TICN, D6 M25 x 1.5, Tap Material: High Speed Steel (TS025O6NEBA-TICN)
- YMW TAPS Hand Tap, HSS, BR, D6 M11X1.5 1.5P (TS011O6NEBA)
- YMW TAPS Hand Tap, HSS, TICN, D5 M9 x 1.25, Tap Material: High Speed Steel (TS9.0N5NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TICN, D6 M18 x 1.5, Tap Material: High Speed Steel (TS018O6NEBA-TICN)
- YMW TAPS AXE-HT TAP, HSS, TIN, D6 M12 X 1.5 (TS012O6LPVA)
- YMW TAPS Hand Tap, HSS, TIN, D6 M27 x 1.5, Tap Material: High Speed Steel (TS027O6NEBA-TIN)
- IRWIN Hanson High Carbon Steel SAE Plug Fraction Tap 1/4 in.-20 NC 1 pc (1420)
- Ymw Taps Straight Flute Taps