Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TIN, D6 M11 x 1.5, Tap Material: High Speed Steel
Mfr # TS011O6NEBA-TIN
Zoro # G2431018
product price: $50.89
/ea
Sold in multiples of 3 for $152.67
$152.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Finish TIN
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS011O6NEBA-TIN
- Zoro # G2431018
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Finish | TIN |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Description
Hand Tap,HSS,TIN,D6 M11 x 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, Smooth Cut, Rect, 12 In L (10Z716)
- KIPP Thrust Screws with non-marring pin (K0389.06X415)
- JET Jbos-3Sa, 3In. Spindle Assembly For Jbos (709534)
- VEGA INDUSTRIES Phillips Acr 2 Insert Bit x 1 (125P2CR)
- YMW TAPS Hand Tap, HSS, TIN, D3 M2.6 x 0.45, Tap Material: High Speed Steel (TS2.6F3NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D7 M45 x 2 (TS045Q7NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D7 M48 x 1.5 (TS048O7NEBA-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D7 M36 x 2, Tap Material: High Speed Steel (TS036Q7NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D5 M12 x 1, Tap Material: High Speed Steel (TS012M5NEBA-TIN)
- YMW TAPS Hand Tap, HSS, OX, D6 M30X1.5 5P (TS030O6NEX5)
- YMW TAPS Hand Tap, HSS, TIN, D6 M36 x 1.5 (TS036O6NEBA-TIN)
- Ymw Taps Straight Flute Taps