Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TIN, D5 M42 x 1, Tap Material: High Speed Steel
Mfr # TS042M5NEB5-TIN
Zoro # G2441122
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS042M5NEB5-TIN
- Zoro # G2441122
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | TIN |
Description
Hand Tap,HSS,TIN,D5 M42 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M20)
- DIABLO 7.5 in. L Auger Bit Set High Speed Steel 3 pc (DAG1900-S3)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 14 TPI, 0.035" Thick, Carbon Steel (ZHBGR14 -10'10-1/2)
- STARRETT Outside Micrometer, 3 to 4" Range (T444.1XRL-4)
- YMW TAPS Hand Tap, HSS, TIN, D9 M36 x 4, Tap Material: High Speed Steel (TS036U9NEBA-TIN)
- YMW TAPS Hand Tap, HSS, OX, D6 M11X1.5 5P (TS011O6NEX5)
- YMW TAPS Hand Tap, HSS, TICN, D5 M7 x 1 (TS7.0M5NEBA-TICN)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H2 4-40 (389599)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUN2E1NEB5)
- YMW TAPS Hand Tap, HSS, TICN, D4 M10 x 0.75, Tap Material: High Speed Steel (TS010J4NEB5-TICN)
- YMW TAPS Hand Tap, HSS, TICN, D7 M48 x 1.5, Tap Material: High Speed Steel (TS048O7NEB5-TICN)
- Ymw Taps Taps