Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TIN, D4 M4 x 0.7
Mfr # TS4.0I4NEB5-TIN
Zoro # G2428592
product price: $31.69
/ea
Sold in multiples of 4 for $126.76
$126.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Tap Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS4.0I4NEB5-TIN
- Zoro # G2428592
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Tap Finish | TIN |
Description
Hand Tap,HSS,TIN,D4 M4 x 0.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 2" (HML.1-1/8)
- IRWIN Bar Clamp, Steel Handle and 1-7/8" Throat Depth (224134)
- DRILL AMERICA m26x3 HSS Metric Hand Tap (DWTSMT26X3)
- IRWIN Nutsetter, Steel, Impact Rated, PK4 (IWAF342-4)
- YMW TAPS Carbide Hand Tap, CI-CT D5 M12X1.25 B (370017)
- YMW TAPS Hand Tap, HSS, TICN, D7 M45 x 2, Tap Material: High Speed Steel (TS045Q7NEBA-TICN)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSU04N3NEBA)
- YMW TAPS Hand Tap, HSS, TIN, D9 M36 x 4, Tap Material: High Speed Steel (TS036U9NEBA-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D6 M42 x 1.5 (TS042O6NEB5-TICN)
- YMW TAPS Hand Tap, HSS, TICN, D7 M48 x 1.5 (TS048O7NEBA-TICN)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/8-11 Nc (95115)
- Ymw Taps Straight Flute Taps