Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TIN, D3 M2 x 0.4
Mfr # TS2.0E3NEBA-TIN
Zoro # G2431900
Sold in multiples of 3 for $127.95
$127.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Tap Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # TS2.0E3NEBA-TIN
- Zoro # G2431900
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Tap Finish | TIN |
Description
Hand Tap,HSS,TIN,D3 M2 x 0.4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (421606)
- STARRETT Inside Spring Caliper, 8 In, Solid (73A-8)
- CAPRI TOOLS Kontour Star Screwdriver Set, 6 pcs (25000-TSS64PS)
- DRILL AMERICA 21.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD21.0MM)
- YMW TAPS Hand Tap, HSS, TIN, D5 M10 x 1.25 (TS010N5NEB5-TIN)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H2 4-40 (389599)
- YMW TAPS Hand Tap, HSS, TIN, D7 M48 x 1.5, Tap Material: High Speed Steel (TS048O7NEB5-TIN)
- YMW TAPS Hand Tap, HSS, OX, D6 M42X1.5 5P (TS042O6NEX5)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5-TICN)
- YMW TAPS Hand Tap, HSS, TICN, D7 M36 x 2, Tap Material: High Speed Steel (TS036Q7NEBA-TICN)
- WESTWARD Alloy Steel Taper Tap, M10x1-1/2 (CCT1060-142)
- Ymw Taps Straight Flute Taps