Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TICN, D7 M48 x 1.5
Mfr # TS048O7NEBA-TICN
Zoro # G2442522
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish TICN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS048O7NEBA-TICN
- Zoro # G2442522
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | TICN |
Description
Hand Tap,HSS,TICN,D7 M48 x 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (UG-MB-8MM23)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 13 Pieces 4 mm to 15 mm , Chrome (1313)
- WIHA Phillips Torque Blade #1 (28543)
- BONDHUS Metric Ball Hex Key, 6 mm Tip Size (3668)
- YMW TAPS Hand Tap, HSS, TICN, D6 M12 x 1.75, Tap Material: High Speed Steel (TS012P6NEBA-TICN)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSU04N3NEBA)
- YMW TAPS Hand Tap, HSS, TICN, D5 M9 x 1.25, Tap Material: High Speed Steel (TS9.0N5NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D7 M45 x 2 (TS045Q7NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D4 M4 x 0.7 (TS4.0I4NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D7 M48 x 1.5, Tap Material: High Speed Steel (TS048O7NEB5-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D7 M16 x 2 (TS016Q7NEB5-TIN)
- Ymw Taps Straight Flute Taps