Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TICN, D7 M48 x 1.5, Tap Material: High Speed Steel
Mfr # TS048O7NEB5-TICN
Zoro # G2442172
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Tap Finish TICN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS048O7NEB5-TICN
- Zoro # G2442172
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Tap Finish | TICN |
Description
Hand Tap,HSS,TICN,D7 M48 x 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 12-Pocket Drawstring Tool Organizer Bag (57058)
- MAYHEW Combination Punch Set, 3 Pieces (61365)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014ET)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 17mm (1217MSC)
- YMW TAPS Hand Tap, HSS, TIN, D5 M10 x 1.25 (TS010N5NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D6 M24 x 1.5 (TS024O6NEBA-TICN)
- YMW TAPS LARGE DIA TAP, 4FL HSS SP 1-1/8"-8UN (SSU18XYEEXJ)
- YMW TAPS Hand Tap, HSS, OX, D7 M32X2 1.5P (TS032Q7NEXA)
- YMW TAPS Hand Tap, HSS, TIN, D5 M12 x 1, Tap Material: High Speed Steel (TS012M5NEBA-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D4 M7 x 0.5, Tap Material: High Speed Steel (TS7.0G4NEB5-TIN)
- OSG Straight Flute Hand Tap, M14-2.00, Modified Bottoming, 6 Flutes, Metric Coarse (8330123)
- Ymw Taps Taps