Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TICN, D7 M32 x 2, Tap Material: High Speed Steel
Mfr # TS032Q7NEBA-TICN
Zoro # G2439068
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tap Finish TICN
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS032Q7NEBA-TICN
- Zoro # G2439068
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Finish | TICN |
Tap Material | High Speed Steel |
Description
Hand Tap,HSS,TICN,D7 M32 x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Straight Edge, 1 Bevel, 48 In (385-48)
- WESTWARD 1 in Drive, 65mm 12 pt Metric Socket, 12 Points (45J251)
- DREMEL 1/2In 240 Grit Sanding Band, PK6 (445)
- HUSQVARNA Wet Coring Bit, 5 1/2 In, 14 In D, 1 1/4-7 (Banner-5.5)
- YMW TAPS Carbide Hand Tap, AL-CT D6 M10X1.5 B (371015)
- YMW TAPS Carbide Hand Tap, AL-CT D3 M3X0.5 P (371000)
- YMW TAPS Hand Tap, HSS, TICN, D6 M36 x 1.5 (TS036O6NEBA-TICN)
- YMW TAPS Carbide Hand Tap, CI-CT D5 M12X1.25 B (370017)
- YMW TAPS Hand Tap, HSS, OX, D3 M2X0.4 1.5P (TS2.0E3NEXA)
- YMW TAPS Hand Tap, HSS, BR, D5 M6X1 1.5P (TS6.0M5NEBA)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-20T)
- Ymw Taps Taps