Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TICN, D6 M36 x 1.5
Mfr # TS036O6NEBA-TICN
Zoro # G2440063
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Tap Finish TICN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS036O6NEBA-TICN
- Zoro # G2440063
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Tap Finish | TICN |
Description
Hand Tap,HSS,TICN,D6 M36 x 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Pipe Tap, 5/8"-14, Plug, 4 Flutes, G (P24569-G5/8)
- MILWAUKEE TOOL 2 in. 15 Amp SDS-MAX Rotary Hammer with Case (5342-21)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00002162)
- SUPERIOR PARTS Aftermarket Seal/ Sleeve for Paslode F350S, F250S-PP, F325-C, F400S (SP 402011)
- YMW TAPS Hand Tap, HSS, TICN, D6 M12 x 1.25 (TS012N6NEB5-TICN)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H3 8-32 (389604)
- YMW TAPS Hand Tap, HSS, TIN, D4 M4 x 0.7 (TS4.0I4NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D7 M32 x 2, Tap Material: High Speed Steel (TS032Q7NEBA-TICN)
- YMW TAPS Carbide Hand Tap, AL-CT D3 M3X0.5 P (371000)
- YMW TAPS Hand Tap, HSS, TICN, D6 M42 x 1.5 (TS042O6NEB5-TICN)
- RUKO Mach. Tap Pg 11 Hss (264011)
- Ymw Taps Straight Flute Taps