Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TICN, D6 M27 x 1.5
Mfr # TS027O6NEB5-TICN
Zoro # G2437281
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Finish TICN
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS027O6NEB5-TICN
- Zoro # G2437281
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Finish | TICN |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,HSS,TICN,D6 M27 x 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 3/8” drive reversible ratchet with metal handle (009100875)
- MITUTOYO Micrometer, 5mm, Spline, 0-25mm IP65 (331-261-30)
- TITAN Ratcheting Breaker Bar Replacement Head, 3/4" Drive (TIT12022)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, TiN (1200605)
- YMW TAPS Hand Tap, HSS, TICN, D10 M42 x 4.5 (TS042VONEBA-TICN)
- YMW TAPS Hand Tap, HSS, TICN, D6 M25 x 1.5, Tap Material: High Speed Steel (TS025O6NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D5 M12 x 1, Tap Material: High Speed Steel (TS012M5NEBA-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D6 M36 x 1.5 (TS036O6NEBA-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D4 M10 x 0.75, Tap Material: High Speed Steel (TS010J4NEB5-TICN)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSU04N3NEBA)
- YMW TAPS Hand Tap, HSS, OX, D3 M2X0.4 1.5P (TS2.0E3NEXA)
- Ymw Taps Taps