Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TICN, D6 M24 x 1.5
Mfr # TS024O6NEBA-TICN
Zoro # G2436712
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Material High Speed Steel
- Tap Finish TICN
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS024O6NEBA-TICN
- Zoro # G2436712
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | TICN |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,HSS,TICN,D6 M24 x 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Thread Forming Tap, 5/16"-18, Plug, TiN, 0 Flutes (19846)
- MILWAUKEE TOOL 1-1/8" x 2" Annular Cutter (49-59-2113)
- STABILA Magnetic Level, 78" (96M-38678)
- DYNAMIC Tools 70MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025070)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H2 4-40 (389599)
- YMW TAPS Hand Tap, HSS, OX, D6 M42X1.5 5P (TS042O6NEX5)
- YMW TAPS Carbide Hand Tap, CI-CT H5 1/2-13 B (383877)
- YMW TAPS Hand Tap, HSS, TIN, D7 M48 x 1.5 (TS048O7NEBA-TIN)
- YMW TAPS Hand Tap, HSS, BR, D6 M11X1.5 1.5P (TS011O6NEBA)
- YMW TAPS Hand Tap, HSS, TIN, D5 M8 x 1 (TS8.0M5NEB5-TIN)
- WALTER SURFACE TECHNOLOGIES 7/8 -14 Unf Sst Power Tap (03B644)
- Ymw Taps Taps