Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TICN, D6 M24 x 1.5, Tap Material: High Speed Steel
Mfr # TS024O6NEB5-TICN
Zoro # G2436703
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish TICN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS024O6NEB5-TICN
- Zoro # G2436703
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | TICN |
Description
Hand Tap,HSS,TICN,D6 M24 x 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" Angle Tigh Positive Lock Milling Vise (3900-2246)
- MILWAUKEE TOOL 1/2 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9051)
- LENOX Hacksaw Blade, 12 In, 18 TPI, PK100 (20116-218HE)
- DIABLO HOLE SAW DIAMND GRT 7/8in. (DHS0875DG)
- YMW TAPS Hand Tap, HSS, TICN, D7 M45 x 2, Tap Material: High Speed Steel (TS045Q7NEBA-TICN)
- YMW TAPS LARGE DIA TAP, 4FL HSS LOSP 1-1/2"-8UN (SSU24XYEEXHT)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H2 4-40 (389599)
- YMW TAPS Hand Tap, HSS, TICN, D6 M16 x 1.5, Tap Material: High Speed Steel (TS016O6NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D9 M36 x 4, Tap Material: High Speed Steel (TS036U9NEBA-TIN)
- YMW TAPS Hand Tap, HSS, OX, D6 M42X1.5 5P (TS042O6NEX5)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H3 8-32 (389604)
- Ymw Taps Straight Flute Taps