Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TICN, D6 M16 x 1.5, Tap Material: High Speed Steel
Mfr # TS016O6NEBA-TICN
Zoro # G2434551
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Finish TICN
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS016O6NEBA-TICN
- Zoro # G2434551
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Finish | TICN |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,HSS,TICN,D6 M16 x 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS ToolSmart 4.5 in. L Laser Distance Measurer 1 pc (TS01)
- ROBERTS Trimmer, Carpet (10-616-2)
- WILLIAMS 3/8" Drive, 9/16" SAE Socket, 8 Points (BD-818)
- WILDE 10" WATER PUMP SLIP JOINT PLIERS-BLACK OXIDE-BULK (G253.B/BB)
- YMW TAPS Hand Tap, HSS, TICN, D6 M42 x 1.5 (TS042O6NEB5-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D4 M4 x 0.7 (TS4.0I4NEB5-TIN)
- YMW TAPS Carbide Hand Tap, CI-CT H5 1/2-13 B (383877)
- YMW TAPS Hand Tap, HSS, OX, D6 M11X1.5 5P (TS011O6NEX5)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5)
- YMW TAPS Hand Tap, HSS, TIN, D6 M36 x 1.5, Tap Material: High Speed Steel (TS036O6NEB5-TIN)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 10.0x1.00mm (97322)
- Ymw Taps Taps