Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TICN, D5 M7 x 1
Mfr # TS7.0M5NEBA-TICN
Zoro # G2683130
product price: $59.65
/ea
Sold in multiples of 4 for $238.60
$238.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Tap Finish TICN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS7.0M5NEBA-TICN
- Zoro # G2683130
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Tap Finish | TICN |
Description
Hand Tap,HSS,TICN,D5 M7 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Angle Grinder Kit, 60V, 9000 RPM (DCG418X2/DCG418B)
- MILWAUKEE TOOL M12 Fuel 1/2" Ratchet Protective Boot (49-16-2558)
- DREMEL EZ Lock Sanding Disc 120 grit (EZ412SA)
- RAPTOR Serrated Dovetail Insert, Steel (RWP-1050)
- YMW TAPS Hand Tap, HSS, TIN, D6 M18 x 1.5, Tap Material: High Speed Steel (TS018O6NEB5-TIN)
- YMW TAPS LARGE DIA TAP, 4FL HSS SP 1-1/8"-8UN (SSU18XYEEXJ)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H2 4-40 (389599)
- YMW TAPS Carbide Hand Tap, AL-CT D6 M10X1.5 B (371015)
- YMW TAPS Hand Tap, HSS, TICN, D6 M25 x 1.5, Tap Material: High Speed Steel (TS025O6NEBA-TICN)
- YMW TAPS AXE-HT TAP, HSS, TIN, D6 M12 X 1.5 (TS012O6LPVA)
- IRWIN Tap Carded 12Mm-1.25Mm (8342ZR)
- Ymw Taps Straight Flute Taps