Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TICN, D4 M5 x 0.8
Mfr # TS5.0K4NEBA-TICN
Zoro # G2428680
product price: $25.15
/ea
Sold in multiples of 4 for $100.60
$100.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Material High Speed Steel
- Tap Finish TICN
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS5.0K4NEBA-TICN
- Zoro # G2428680
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | TICN |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,HSS,TICN,D4 M5 x 0.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Red Rubber Float, No.38, 4" X 9", Fine, Plastic Handle (13-350)
- MILWAUKEE TOOL Chuck Key (48-66-2110)
- CENTRAL TOOLS Electronic Digital Drum Gauge (3B531)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 3/8 x 18 in. (38724)
- YMW TAPS Hand Tap, HSS, TICN, D7 M48 x 1.5 (TS048O7NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D5 M10 x 1.25 (TS010N5NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D7 M45 x 2, Tap Material: High Speed Steel (TS045Q7NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TICN, D10 M42 x 4.5 (TS042VONEBA-TICN)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H2 4-40 (389599)
- YMW TAPS Hand Tap, HSS, TIN, D5 M12 x 1, Tap Material: High Speed Steel (TS012M5NEBA-TIN)
- OSG Straight Flute Hand Tap, 5/8"-24, Plug, 6 Flutes, UNEF (1681300)
- Ymw Taps Straight Flute Taps