Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TICN, D4 M4 x 0.7
Mfr # TS4.0I4NEB5-TICN
Zoro # G2428507
Sold in multiples of 4 for $137.80
$137.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Finish TICN
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # TS4.0I4NEB5-TICN
- Zoro # G2428507
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Finish | TICN |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Description
Hand Tap,HSS,TICN,D4 M4 x 0.7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools Adapter 3/8" Female X 1/2" Male, Chrome Finish (D005702)
- WEATHERHEAD Braided Collet, 1555840 (ET313DC-6Z)
- PANDUIT CT-2600 Crimp Die (CD-2600-PV4)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0620" (1/16) (74362-C3)
- YMW TAPS Hand Tap, HSS, TICN, D6 M42 x 1.5 (TS042O6NEB5-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D7 M20 x 2 (TS020Q7NEBA-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D6 M14 x 1.25, Tap Material: High Speed Steel (TS014N6NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D6 M25 x 1.5 (TS025O6NEBA-TIN)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H3 8-32 (389604)
- YMW TAPS Hand Tap, HSS, TICN, D6 M27 x 1.5, Tap Material: High Speed Steel (TS027O6NEBA-TICN)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 10.0X1.25Mm Overall Length 49Mm (92005)
- Ymw Taps Straight Flute Taps