Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, TICN, D4 M10 x 0.75, Tap Material: High Speed Steel
Mfr # TS010J4NEB5-TICN
Zoro # G2430640
product price: $57.85
/ea
Sold in multiples of 3 for $173.55
$173.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish TICN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS010J4NEB5-TICN
- Zoro # G2430640
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | TICN |
Description
Hand Tap,HSS,TICN,D4 M10 x 0.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-3/8 Inch Deep 6-Point Impact Socket (SID23035)
- GENERAL TOOLS MFG SS Pock Caliper (132ME)
- CHICAGO-LATROBE 114PC 118° General Purpose Jobber Length Drill Set CL 150 Oxide HSS 1/16-1/2, #1-#60, 1mm-13mm (57726)
- WILTON 4" Cradle-Style Angle Drill Press Vise (11754)
- YMW TAPS Hand Tap, HSS, TIN, D6 M11 x 1.5, Tap Material: High Speed Steel (TS011O6NEBA-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D6 M36 x 1.5 (TS036O6NEBA-TIN)
- YMW TAPS Hand Tap, HSS, OX, D7 M32X2 1.5P (TS032Q7NEXA)
- YMW TAPS LARGE DIA TAP, 4FL HSS LOSP 1-1/2"-8UN (SSU24XYEEXHT)
- YMW TAPS Carbide Hand Tap, CI-CT H5 1/2-13 B (383877)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUN4H2NEB5)
- IRWIN TAP PLUG 9/16""-18NF (8149)
- Ymw Taps Taps