Shop All Straight Flute Taps
Ymw Taps
Hand Tap, HSS, OX, D6 M18X1.5 1.5P
Mfr # TS018O6NEXA
Zoro # G2434770
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tap Finish Oxide
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS018O6NEXA
- Zoro # G2434770
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Finish | Oxide |
Tap Material | High Speed Steel |
Description
Hand Tap,HSS,OX,D6 M18X1.5 1.5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMC TURRET HEAD TH1A (M22520102)
- ASTRO PNEUMATIC NANO RATCHET 1/2" DR IN 3/8" BODY (AO91210)
- EXTREME TOOLS 72"W x 30"D Pro Extreme Power Workstation Hutch Blue w/ Chrome Handle (EX7201HCQBLCR)
- MORSE Band Saw Blade, 16 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-16' 0)
- YMW TAPS LARGE DIA TAP, 4FL HSS SP 1-1/2"-8UN (SSU24XYEEXJ)
- YMW TAPS Hand Tap, HSS, TIN, D7 M48 x 1.5 (TS048O7NEBA-TIN)
- YMW TAPS Carbide Hand Tap, CI-CT D5 M12X1.25 B (370017)
- YMW TAPS LARGE DIA TAP, 4FL HSS SP 1-1/8"-8UN (SSU18XYEEXJ)
- YMW TAPS Hand Tap, HSS, TICN, D6 M27 x 1.5 (TS027O6NEB5-TICN)
- YMW TAPS Carbide Hand Tap, AL-CT H3 8-32 B (384805)
- IRWIN TAP PLUG 9/16""-18NF (8149)
- Ymw Taps Taps